Beli bronze bushing di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Non Brand Straight Oilless Bushing
    Mulai

    Rp109.900

    Non Brand Straight Oilless Bushing
    atribut:
    • Allowable Maximum Speed (m/s): No lubrication: 0.5 , Periodic lubrication: 1.0
    • Allowable Maximum Speed V (m/min): No lubrication: 30, Periodic lubrication: 60
    • Allowable Maximum Surface Pressure P (N/mm²): 29
    • Allowable Maximum Surface Pressure P (kgf/cm²): 296
    • Allowable PV Value (N/mm² m/s): No lubrication: 1.65, Regular lubrication: 3.25
    • Allowable PV Value (kgf/cm² m/min): No lubrication: 1000, Regular lubrication: 2000
    • Operating Temperature Range (°C): No lubrication: -40 to +200 Regular lubrication: -40 to +150
    • Shape: Straight type
    • Tolerance L (mm): -0.1 to 0.3
  2. DAYTON Bushing (Busing/Bos)
    Mulai

    Rp18.900

    DAYTON Bushing (Busing/Bos)
    atribut:
    • UNSPSC: 31160000
  3. Mitutoyo Outside Micrometer Standard Set For External Measurement
    Mulai

    Rp24.999.900

    Mitutoyo Outside Micrometer Standard Set For External Measurement
    Deskripsi:
    The frame is painted. Due to its standard and simple structure, it can be used in a wide range of applications. With constant pressure deviceFor precision measurement of outer diameter.*The 0-25mm models of OMST-150B and OMST1-300B are ratchet thimble micrometers, and the other models are ratchet stop micrometers. *For unaccompanied products, if you order by cash on delivery, it will be shipped the next day or later. [Products with proofreading documents cannot be canceled after ordering.] *Products with proofreading documents and traceability diagrams can be ordered online. Only. *Applicable documents are included only with products whose part number includes (JCSS calibration book included), (general calibration book/traceability system diagram included), or (calibration book/traceability system diagram included). *Products with calibration certificates include "Mitutoyo calibration certificate with traceability system diagram", which is calibrated by the manufacturer, and "calibration calibration certificate by calibration company, with traceability system diagram", which is calibrated at calibration points based on the calibration company standards based on the ISO9001 quality management system. Comes with a traceability system diagram. *Products whose part number includes (English version of calibration certificate included) will be calibrated at a calibration point based on the standards of an external calibration company based on the ISO quality management system, and will be shipped after the document is issued.
    atribut:
    • Calibration Certificate: English proofreading certificate included
    • Included Accessories: English proofreading certificate included
    • Measuring Force (N): 5~10
    • Series: 103
  4. DAIDO METAL DU Bushing A True Oilless Bearing with Extended Durability
    21%
    Rating:
    100% of 100
    (3)
    Mulai

    Rp9.900

    DAIDO METAL DU Bushing A True Oilless Bearing with Extended Durability
    Deskripsi:
    DU BUSHING / MB DUDU-Bushings, A True oilless bearing with extended durabilityMaterial : RoHSSize : 3.0 x 3.0mm Up to 160.0 x 100.0mmPart Number : MB 0303 DU - MB 160100 DUUnit : Piece
  5. OILES # 500SP Bush
    Mulai

    Rp449.900

    OILES # 500SP Bush
    Deskripsi:
    Oiles # 500SP1 is a high-load oil-free bearing based on a high-strength brass alloy made by advanced casting technology and embedded with a solid lubricant. It can be used in combination with various solid lubricants depending on the conditions of use.It can be used without refueling.Demonstrates high performance in places with high load and low speed operation.It exhibits excellent wear resistance in places where oil film composition is difficult, such as rotational / rocking motion, reciprocating motion, and frequent start / stop.Has excellent chemical resistance and erosion resistance.* Do not use in seawater.
    atribut:
    • Allowable Maximum Speed (m/s): No lubrication: 0.50 , Regular lubrication: 1.00
    • Allowable Maximum Speed V (m/min): No lubrication: 30, Regular lubrication: 60
    • Allowable Maximum Surface Pressure P (N/mm²): 29 (98) (Is static permissible surface pressure)
    • Allowable Maximum Surface Pressure P (kgf/cm²): 296 (1000) (Is static permissible surface pressure)
    • Allowable PV Value (N/mm² m/s): No lubrication: 1.65, Periodic lubrication: 3.25
    • Allowable PV Value (kgf/cm² m/min): No lubrication: 1010, Periodic lubrication: 1990
    • Operating Temperature Range (°C): No lubrication: -40 to +300 Regular lubrication: -40 to +150
  6. Non Brand Bushing with Oilless Flange
    Mulai

    Rp129.900

    Non Brand Bushing with Oilless Flange
    atribut:
    • Shape: Bushing with flange
  7. ASB Linear Bushing Bearing
    16%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp12.900

  8. TIMKEN Tapered Roller Bearing Single Cup (Laher Tirus)
    Mulai

    Rp109.900

    TIMKEN Tapered Roller Bearing Single Cup (Laher Tirus)
    Deskripsi:
    This is the most basic and most widely used type of tapered roller Bearing. It consists of two main separable parts: the cone (inner ring) assembly and the cup (outer ring). It is typically mounted in opposing pairs on a shaft.
  9. OILES #500Sp Bush
    50%
    Mulai

    Rp439.900

    OILES #500Sp Bush
    Deskripsi:
    Oiles # 500SP1 is a high-load, oil-free bearing based on a high-strength brass alloy made with advanced casting technology and embedded with a solid lubricant. Can be used in combination with various solid lubricants depending on usage conditions. Can be used without lubrication. High performance at high load / low speed operation. Exhibits excellent wear resistance in places where oil film construction is difficult, such as rotation / oscillation and reciprocation, frequent start / stop, etc. Excellent chemical and erosion resistance.
    atribut:
    • Allowable Maximum Speed (m/s): No lubrication: 0.50, Regular lubrication: 1.00 [60]
    • Operating Temperature Range (°C): No lubrication: -40 to +300, Regular lubrication: -40 to +150
    • Allowable Maximum Surface Pressure P (N/mm²): 29
    • Allowable PV Value (N/mm² m/s): No lubrication: 1.65, Periodic lubrication: 3.25 [1990]
  10. TRUSCO Bushing (Busing/Bos)
    Mulai

    Rp26.900

    TRUSCO Bushing (Busing/Bos)
    atribut:
    • Fluid Temperature (°C): -20 to 100
    • Fluid Used: Water/air/oil
    • Material: Brass (plated)
    • Maximum Working Pressure (MPa): 3.5
  11. DAIDO METAL DU Flanged Bushings A True Oilless Bearing With Extended Durability
    Mulai

    Rp35.900

    DAIDO METAL DU Flanged Bushings A True Oilless Bearing With Extended Durability
    Deskripsi:
    DU-Flanged Bushings, A True oilless bearing with extended durabilityMaterial : RoHSSize : 3.0 x 3.0 mm Up to 60.0 x 60.0 mmPart Number : MB 0303-07 FDU Up to MB 6060-75 FDUUnit : Piece
  12. Non Brand Straight Oilless Bush Thin Wall Type
    Mulai

    Rp119.900

    Non Brand Straight Oilless Bush Thin Wall Type
    atribut:
    • Shape: Straight bush thin type
  13. OILES #500 SP Flange Bush
    Mulai

    Rp379.900

    OILES #500 SP Flange Bush
    atribut:
    • Allowable Maximum Speed (m/s): No lubrication: 0.50; Regular lubrication: 1.00
    • Allowable Maximum Speed V (m/minute): No lubrication: 30; Regular lubrication: 60
    • Allowable Maximum Surface Pressure P (N/mm²): 29 (98); () Is static permissible surface pressure
    • Allowable Maximum Surface Pressure P (kgf/cm²): 296 (1000); () Is static permissible surface pressure
    • Allowable PV Value (N/mm²): No lubrication: 1.65; Periodic lubrication: 3.25
    • Operating Temperature Range (°C): No lubrication: -40 to +300 ; Regular lubrication: -40 to +150
  14. Mitutoyo Outside Micrometer Set
    Mulai

    Rp4.199.900

    Mitutoyo Outside Micrometer Set
    Deskripsi:
    Vernier scale outside micrometer sets come with multiple mechanical micrometers of the same style across a span of measuring ranges. These micrometers have the same construction, finish, graduations, and thimble type, and increase in 1" or 25mm increments. These sets are commonly used in automotive service and machine shops, tool rooms, and in inspection departments.
    atribut:
    • UNSPSC: 41111601
    • Anvil Material: Carbide Tipped
    • Anvil Shape: Flat
    • Brand: MITUTOYO
    • Dimension Type: Inch
    • Long Form Calibration Certificate: No
  15. Eins Bushing (Busing/Bos)
    Mulai

    Rp88.900

    Eins Bushing (Busing/Bos)
    atribut:
    • Material: Super duralumin
  16. OILES Drymet Lf Bush
    BARU
    42%
    Mulai

    Rp23.900

    OILES Drymet Lf Bush
    Deskripsi:
    It can be used without lubrication, and it can be made thin and light and compact. Stable low coefficient of friction under high load and low speed conditions and excellent wear resistance. When lubricating oil is used in combination, it can be used with a high PV value even in the medium to high speed range. It can be used in a wide temperature range from low to high temperature and has excellent chemical resistance. Excellent in step stability, mechanical strength, and thermal conductivity.
Daftar Harga bronze bushing Terbaru October 2026
Non Brand Straight Oilless BushingRp109.900
DAYTON Bushing (Busing/Bos)Rp18.900
Armasparts DU Bushing Maintenance Free Bearing High Performance DU Length 20mmRp30.900
Mitutoyo Outside Micrometer Standard Set For External MeasurementRp24.999.900
DAIDO METAL DU Bushing A True Oilless Bearing with Extended DurabilityRp9.900
OILES # 500SP BushRp449.900
Non Brand Bushing with Oilless FlangeRp129.900
ASB Linear Bushing BearingRp12.900
TIMKEN Tapered Roller Bearing Single Cup (Laher Tirus)Rp109.900
Oiles Corporation 500SP BushRp649.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)